80 psi Shut Off Valve
80 psi Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Recommended Valve Application:
- Residential
- Valve Type:
- Shut Off Valve
- WaterSense Labeled:
- No