3/4 in. Stainless Steel FNPT Spring Check Valve
Style U3 3/4 in. Stainless Steel FNPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- Collection:
- Style U3
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 59/100 in
- Fitting Sizes:
- 59/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-19/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Spring
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 9.6 oz
- Width:
- 1-1/4 in