30 gal Sodium Hypochlorite Tank with Cover
30 gal Sodium Hypochlorite Tank with Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty translucent wall with gallon indicators
- Black tank used outside to protect contents from UV rays
- One piece molded tank designed for long service life
- Tanks 55 gallons and greater ship motor freight
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Black
- Diameter:
- 18 in
- FM Approved:
- No
- Height:
- 29 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Chemical Tank
- UL Listed:
- No