Chem-Tainer Industries
41 x 52 in. 200 gal Double Wall/Dual Containment Storage Tank
Part #CTC4152DC | Item #5081407 | Manufacturer Part #TC4152DC
Call for Pricing
Capacity:
200 galHow to get it:
Product Details
- Designed for strict environmental concerns and codes
- Complies with federal regulation 40CFR-264.193
- Threaded/vented manway is included
- Factory installed fittings are available
- Ships via LTL, contact Pollardwater for freight cost
Specifications
Capacity: 200 gal
Color Finish: White
Diameter: 41 in
FM Approved: No
Height: 52 in
Material: Plastic
Material Type: Polyethylene
Product Type: Double Wall Tank, Storage Tank
UL Listed: No