46 x 76 in. 500 gal Vertical Bulk Storage Tank
46 x 76 in. 500 gal Vertical Bulk Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Translucent sidewall allows for level viewing
- Threaded/vented manway is included
- Industrial-grade tank rated to 1.9 specific gravity
- Ships via LTL, contact Pollardwater for freight cost
- Factory installed fittings are available
Specifications
- Capacity:
- 500 gal
- Color Finish Name:
- White
- Configuration:
- Vertical
- Diameter:
- 46 in
- FM Approved:
- No
- Height:
- 76 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Storage Tank
- UL Listed:
- No