115V Clamp
Chem-Tech™ 115V Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamp mount style
- Adjustable to any angle for effective mixing
- Economy direct drive mixers are for lighter duty applications
- 316 stainless steel shaft and marine prop
Specifications
- Collection:
- Chem-Tech™
- Diameter:
- 1/2 in
- Horsepower:
- 1/4 hp
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1750
- Shaft Size:
- 32 in
- Shank Size:
- 4 in
- Tool Type:
- Clamp
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V