Stainless Steel Rinse Arm End Plug for CMA-180 Dish Machine
Stainless Steel Rinse Arm End Plug for CMA-180 Dish Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CMA-180 Dish Machine
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- End Plug