WSHR
WSHR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 180 TS and 180TC Dishwashers
- Diameter:
- 1/4 in
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Washer
- Type:
- C92400