1/2 in. Socket Schedule 80 Natural PVDF Coupling

You last purchased this on
 
Chemtrol

1/2 in. Socket Schedule 80 Natural PVDF Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

1/2 in. Socket Schedule 80 Natural PVDF Coupling

  • Fast #
  • Part #C6601D
  • Item #4849137
  • Manufacturer Part #CE00000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3222
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
280
NSF Certified:
No
Pressure - Maximum:
1360 psi
Schedule Class:
80