1/2 in. Threaded Straight Schedule 80 PVDF 90 Degree Elbow in Natural
1/2 in. Threaded Straight Schedule 80 PVDF 90 Degree Elbow in Natural
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Natural
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 80
- Type:
- C660733D