1-1/2 x 1-1/2 x 3/4 in. Female Socket Reducing Schedule 80 CPVC Tee
1-1/2 x 1-1/2 x 3/4 in. Female Socket Reducing Schedule 80 CPVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy to install and maintenance free
- Lightweight
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM F-441
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 70
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 470 psi
- Schedule Class:
- 80