1 in. Socket x Male Straight Schedule 80 CPVC Adapter

Part #C5104G  |  Item #4850260  |  Manufacturer Part #CB03600

$23.11 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #C5104D | Item #4850246 | Mfr. Part #CB03500

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.26 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #C5104F | Item #4850254 | Mfr. Part #CB03550

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.73 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #C5104G | Item #4850260 | Mfr. Part #CB03600

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.11 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #C5104H | Item #4850264 | Mfr. Part #CB03650

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.08 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C5104J | Item #4850273 | Mfr. Part #CB03700

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.03 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #C5104K | Item #4850277 | Mfr. Part #CB03750

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.47 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #C5104M | Item #4850288 | Mfr. Part #CB03754

    Call for Pricing
    Call for Pricing
    Call us for price
    $229.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #C5104P | Item #4850297 | Mfr. Part #CB03756

    Call for Pricing
    Call for Pricing
    Call us for price
    $386.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61 Annex G]

ASTM Specifications: ASTM F-439

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Male

End Connections: Socket x Male

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: CPVC

Maximum Pressure: 320 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pressure Class: 300#

Schedule Class: 80