3 in. Blind Schedule 80 Heavy Duty CPVC Flange

You last purchased this on
 
Chemtrol

3 in. Blind Schedule 80 Heavy Duty CPVC Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

3 in. Blind Schedule 80 Heavy Duty CPVC Flange

  • Fast #
  • Part #C5119HM
  • Item #1575978
  • Manufacturer Part #CB14650
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Do not use or test with compressed air or other gases
  • Universal part no. 1853
  • Requires Certification

Specifications

ASTM:
ASTM F-1970
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes
Schedule Class:
80
Type:
C5119HM