3 in. Socket x Female Straight Schedule 80 CPVC Adapter

Part #C5103M  |  Item #4850242  |  Manufacturer Part #CB03400

$277.30 EACH
(Pricing is for 3 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #C5103B | Item #4850205 | Mfr. Part #CB03000

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.41 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #C5103D | Item #4850210 | Mfr. Part #CB03050

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.08 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #C5103F | Item #4850215 | Mfr. Part #CB03100

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.84 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #C5103G | Item #4850219 | Mfr. Part #CB03150

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.36 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #C5103H | Item #4850226 | Mfr. Part #CB03200

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.19 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C5103J | Item #4850231 | Mfr. Part #CB03250

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.97 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #C5103K | Item #4850234 | Mfr. Part #CB03300

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #C5103M | Item #4850242 | Mfr. Part #CB03400

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #C5103P | Item #4850253 | Mfr. Part #CB03450

    Call for Pricing
    Call for Pricing
    Call us for price
    $463.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61 Annex G]

ASTM Specifications: ASTM F-439

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Female

End Connections: Socket x Female

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: CPVC

Maximum Pressure: 320 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pressure Class: 300#

Schedule Class: 80