3/4 in. Short MPT Straight Schedule 80 PVDF Nipple
3/4 in. Short MPT Straight Schedule 80 PVDF Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3222
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPS x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Pressure - Maximum:
- 1360 psi
- Schedule Class:
- 80
- Type:
- C6529FSH