4 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange
4 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy to install and maintenance free
- Lightweight
Specifications
- ANSI:
- ANSI 372, ANSI B16.5, ANSI Class 150, ANSI B1.20.1, ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM F-441
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 70
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Type:
- C5151AP