This product requires certification to purchase.

3/4 in. Socket Schedule 80 CPVC Coupling

Chemtrol

Corzan® 3/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #C5101F
  • Item #4850172
  • Manufacturer Part #CB00100
3.4 out of 5 Customer Rating
Brand image
Chemtrol

Corzan® 3/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #C5101F
  • Item #4850172
  • Manufacturer Part #CB00100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80
UPC:
039923180728