3 in. Blind SDR 80 CPVC Flange in Light Grey
Corzan® 3 in. Blind SDR 80 CPVC Flange in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI 14, ANSI 61, ANSI 61 Annex G
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Corzan®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Blind Flange
- Flange Type:
- Blind
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2000 psi
- Schedule Class:
- 80
- Temperature Range:
- Up to 210 Deg F