1/2 in. FNPT Straight Schedule 80 PVDF 45 Degree Elbow
Kynar® 1/2 in. FNPT Straight Schedule 80 PVDF 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-3222
- Clean Bagged:
- No
- Collection:
- Kynar®
- Color Finish Name:
- Red
- Elbow Degree:
- 45 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1360 psi
- Schedule Class:
- 80
- Type:
- C650633D
- UL Listed:
- No