6 in. CPVC Full Port Socket Weld 150# Ball Valve
Model C 6 in. CPVC Full Port Socket Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed with an energizer O-ring beneath the PTFE seat
- Valves are manufactured and assembled without exposure to silicone compounds
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- Silicone-free lubricant is used to assemble all ball valve
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784
- Collection:
- Model C
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- PVC
- IAPMO Listed -:
- No
- Length:
- 30-11/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve