1-1/4 in. Plastic Full Port Union FNPT and Union Socket Weld 250# Ball Valve
Model D 1-1/4 in. Plastic Full Port Union FNPT and Union Socket Weld 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-port design produces minimum flow restriction with the lowest possible pressure drop
- Double union connections offering socket, threaded and flanged ends
- Manufacturer may vary by location
- Connection type: Universal socket weld and threaded
- Seat material: Viton
- Material: PVC
- Schedule: 80
- Rated for full-vacuum service
- Do not use or test with compressed air or other gases
- Specifications: ASTM F-1970
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model D
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Chemical Processing, Drainage, Industrial, Irrigation, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No