1 in. CPVC Flanged 250# Ball Valve
Model D 1 in. CPVC Flanged 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved union nut grip style and flats on end connector
- Ergonomic handle with built-in carrier wrench
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- FKM O-Ring
- Silicone-free lubricant is used to assemble all ball valve
- Valves are manufactured and assembled without exposure to silicone compounds
Specifications
- ASTM:
- ASTM D-1784
- Collection:
- Model D
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- PVC
- Length:
- 8-9/53 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 73
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- 80
- Valve Body Material:
- CPVC
- Valve Body Style:
- Flanged
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve