2 in. CPVC Ball Valve Viton 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
Model D 2 in. CPVC Ball Valve Viton 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double union connections offering socket, threaded and flanged ends
- Rated for full-vacuum service
- Manufacturer may vary by location
- Specifications: ASTM F-1970
- Material: CPVC
- Connection Type: Universal Socket Weld and Threaded
- Seat Material: Viton
- Schedule: 80
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model D
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Handle Material:
- PVC
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Viton
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 5.96 lb