3 in. PVC Flanged 150# Ball Valve
Model D 3 in. PVC Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with an energizer O-ring beneath the PTFE seat
- Valves are manufactured and assembled without exposure to silicone compounds
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- FKM O-Ring
- Silicone-free lubricant is used to assemble all ball valve
Specifications
- ASTM:
- ASTM D-1784
- Collection:
- Model D
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- PVC
- Length:
- 14-46/73 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- 73
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Valve Body Material:
- PVC
- Valve Body Style:
- Flanged
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve