20 ft. Hi-Flow Hose with Gauge

You last purchased this on
 
Cherne

Hi-Flow® 20 ft. Hi-Flow Hose with Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Hi-Flow® 20 ft. Hi-Flow Hose with Gauge

  • Fast #
  • Part #C383208
  • Item #7265888
  • Manufacturer Part #383208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Recommended for plugs 6 in to 48 in
  • Retard gauge helps precent peg-out damage
  • Greater lifting strength
  • Quick-dump valve for easy deflation
  • Industrial quick disconnect fittings
  • 3/8 in heavy-duty ID hose for quick inflation/deflation
  • Heavy-duty rubber gauge over protects gauge from damage
  • Requires Certification

Documents


Specifications

Application:
Industrial
Collection:
Hi-Flow®
Diameter:
3/8 in
Length:
20 ft
Material:
Plastic, Rubber
Material Type:
Poly
Origin:
Domestic
Product Type:
Gauge, Lift Line
Weight:
8.8 lb