3 in. Muni Ball
Muni-Ball® 3 in. Muni Ball
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily converts to an air test plug with use of a conversion kit
- Durable natural rubber construction seals the roughest of surfaces
- Works in all types of pipe
- Threaded aluminum bypass
- 8", 10", 12" and 15" plugs include two-port plug for easy use in sewer air tests
Documents
Specifications
- Application:
- Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Muni-Ball®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in - 96 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 3 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 1.25 lb