36 in. Manhole Cover Hook in Silver

You last purchased this on
 
Cherne

36 in. Manhole Cover Hook in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

36 in. Manhole Cover Hook in Silver

  • Fast #
  • Part #C251438
  • Item #2248212
  • Manufacturer Part #251438
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged 5/8" hexagonal steel for extra strength
  • Requires Certification

Documents


Specifications

Capacity:
300 lb
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
6 in
Length:
36 in
Material:
Forged Steel
Origin:
Domestic
Size:
36 in
Weight:
4.4 lb