12 - 18 in. Rubber Plug

You last purchased this on
 
Cherne

Air-Loc® 12 - 18 in. Rubber Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 12 - 18 in. Rubber Plug

  • Fast #
  • Part #C217188
  • Item #7625564
  • Manufacturer Part #217188
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical bonding of premium natural rubber
  • Industry leading quality, consistency and durability
  • Requires Certification

Specifications

Application:
Residential, Commercial, Sewer
CARB OTC LEED Compliant:
No
Collection:
Air-Loc®
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
12 in - 18 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
No
Length:
25 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Size:
12 in - 18 in
Tool Type:
Plug
UL Listed:
No
Weight:
27 lb