This product requires certification to purchase.

142.4 oz Leak Finder

You last purchased this on
 
Cherne

Air-Loc® 142.4 oz Leak Finder

  • Fast #
  • Part #C267068
  • Item #1192568
  • Manufacturer Part #267068
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Air-Loc® 142.4 oz Leak Finder

  • Fast #
  • Part #C267068
  • Item #1192568
  • Manufacturer Part #267068
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Usage Range 5.5 In - 10.5 In
  • Deflated length 23.5 In
  • Deflated Diameter 5.25 In
  • Inflation thread 1/4 in
  • Chain/Eye Bolt 7/16 in
  • Inflation pressure 30 psi
  • Requires Certification

Documents


Specifications

Collection:
Air-Loc®
Color:
Black
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
6 in - 10 in