20-40 in. Plug with Rupture Disc and Sleeve
Air-Loc® 20-40 in. Plug with Rupture Disc and Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small deflated diameters: all plugs up through our 24"-60" size easily fit through a 24" manhole frame 48"-72" and 54"-96" plugs fit through 36" openings Plugs 15"-32" and larger: aluminum end plates - minimizes rust/corrosion, 3/4" eyebolts for enhanced holding strength, Patented field replaceable rupture discs - protects from over inflation
- Protective sleeves available for 12"-24" and larger plugs
- Superior expansion range
- See non sleeve 317408 in catalog for specs
- Includes sleeve
Specifications
- Application:
- Leak Detection
- CARB OTC LEED Compliant:
- No
- Collection:
- Air-Loc®
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 22 psi
- Range (in):
- 20 in - 40.00 in
- Size:
- 20 in - 40 in
- Tool Type:
- Plug
- Type:
- C617408
- UL Listed:
- No
- Weight:
- 139 lb