32 in. Manholes Tester, Gauge and Hose
Air-Loc® 32 in. Manholes Tester, Gauge and Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supported by a durable aluminum brace
- Push-pin rod design for easy depth adjustment
- Seals the inside diameter of the manhole at frame or cone
- Includes a 20' hose with gauge
Documents
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Manholes
- Collection:
- Air-Loc®
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 27-1/2 in - 32-4/5 in
- Height:
- 1 in
- Hose Length:
- 20 ft
- Material:
- Aluminum, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Number of Tools Included:
- 3
- Origin:
- Domestic
- Size:
- 32 in
- Smart Home Enabled:
- No
- Tool Type:
- Gauge, Hose, Tester
- UL Listed:
- No
- Weight:
- 114 lb