38 in. Vacuum Pump and Brigg

You last purchased this on
 
Cherne

Air-Loc® 38 in. Vacuum Pump and Brigg

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 38 in. Vacuum Pump and Brigg

  • Fast #
  • Part #C278168
  • Item #2248159
  • Manufacturer Part #278168
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unbreakable aluminum filter jars
  • Oil-free graphite vane pump for no-fuss lubrication
  • Heavy-duty frame
  • Choose a Honda or Briggs & Stratton engine-each with low-oil shut-off to prevent engine failure
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CFM:
18 ft3/min
Collection:
Air-Loc®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
GSA Approved:
No
Height:
19 in
Horsepower:
5 hp
IAPMO Listed -:
No
Length:
38 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Vacuum Pump
UL Listed:
No
Weight:
179 lb