2 in. Plug Conversion Kit
Hi-Flow™ 2 in. Plug Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with colored discs coded to hose connections, and conversion set up instructions
- 2 In MNPT plug conversion kit
Documents
Specifications
- Collection:
- Hi-Flow™
- Height:
- 6 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 2 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 2.35 lb