12 - 24 in. Muni-Ball
I Series 12 - 24 in. Muni-Ball
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
- Improved performance and safety through optimized design
- Industry leading quality, consistency and durability
- Lightweight, short and flexible
- Premium performance and aesthetics
Specifications
- Application:
- Residential, Commercial, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-19/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 11 in - 24-1/4 in
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Range (in):
- 12 in - 24 in
- Size:
- 12 in - 24 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 35.2 lb