8 - 16 in. Muni-Ball

You last purchased this on
 
Cherne

I Series Muni-Ball® 8 - 16 in. Muni-Ball

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

I Series Muni-Ball® 8 - 16 in. Muni-Ball

  • Fast #
  • Part #C312168
  • Item #7625554
  • Manufacturer Part #312168
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Industry leading quality, consistency and durability
  • Lightweight, short and flexible
  • Premium performance and aesthetics
  • Requires Certification

Specifications

Application:
Residential, Commercial, Sewer, Installation, Repair
CARB OTC LEED Compliant:
No
Collection:
I Series Muni-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6-16/39 in
FM Approved:
No
Fits Pipe Size:
7-1/2 in - 16-1/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
28 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Range (in):
8 in - 16 in
Size:
8 in - 16 in
Tool Type:
Plug
UL Listed:
No
Weight:
15.9 lb