4 in. 6.5 psi Plug
Monitor-Well® 4 in. 6.5 psi Plug
Frequently Purchased Together
Product Details
Product Details
- Designed to seal monitor wells
- Meets all EPA requirements for locking plugs
- Sized to seal Schedule 40 piping
- 2" And 4" sizes can also seal Schedule 5 pipe
- Works with Cherne's solid brass padlock or #2 Masterlock ® padlock
Documents
Specifications
- Application:
- Commercial, Residential, Sewer, Monitor Well
- CARB OTC LEED Compliant:
- No
- Collection:
- Monitor-Well®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 2 in - 4 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Rubber
- Material Type:
- Estaloc, Nitrile, Buna-N
- Origin:
- Domestic
- Pressure - Maximum:
- 6.5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 3.8 in - 4.38 in
- Size:
- 4 in
- Tool Type:
- Plug
- Weight:
- 12.5 oz