12 in. - 18 in. Muni-Ball Plug
Muni-Ball® 12 in. - 18 in. Muni-Ball Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable natural rubber construction seals the roughest of surfaces
- Threaded aluminum bypass
- Work in all types of pipe
- One plug fits multiple pipe diameters
- Easily converts to an air test plug with the use of a conversion kit
Documents
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 10-3/4 in - 18-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27-1/4 in
- Material:
- Rubber
- Pressure - Maximum:
- 13 psi
- Range (in):
- 12 in - 18 in
- Size:
- 12 in - 18 in
- Tool Type:
- Plug