1-1/4 in. Remo Pole Adapter

You last purchased this on
 
Cherne

Remo® 1-1/4 in. Remo Pole Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Remo® 1-1/4 in. Remo Pole Adapter

  • Fast #
  • Part #C019458
  • Item #1192411
  • Manufacturer Part #19458
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Industry leading quality, consistency and durability
  • Premium performance and aesthetics
  • Superior back pressure (15 psi, 1 bar)
  • Requires Certification

Specifications

Application:
Commercial, Residential, Sewer
Brand Model Compatibility:
275-428, 275-438, 275-448
CARB OTC LEED Compliant:
No
Collection:
Remo®
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
MNPT
End Connections:
MNPT
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
10 in
Material:
Zinc
NSF Certified:
No
Origin:
Domestic
Size:
1-1/4 in
Tool Type:
Adapter
Weight:
1.65 lb