6 - 12 in. Remote Placement Plug
Remo® 6 - 12 in. Remote Placement Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical bonding of premium natural rubber
- Improved performance and safety through optimized design
- Industry leading quality, consistency and durability
- Premium performance and aesthetics
- Superior back pressure (15 psi, 1 bar)
Specifications
- Application:
- Leak Detection
- CARB OTC LEED Compliant:
- No
- Collection:
- Remo®
- Color Finish Name:
- Black/Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 5-1/2 in - 12-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 25 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi, 45 psi
- Range (in):
- 5.5 in - 12.25 in
- Size:
- 6 in -12 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 9 lb