2 in. PVC Test Cap in Black
Test-Kap™ 2 in. PVC Test Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stainless steel hose clamp - will not rust
- Can be used on plastic, steel, copper and cast iron pipe
- Made of flexible PVC
Specifications
- Application:
- Cast Iron Pipe, Copper Pipe, Plastic Pipe, Steel Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Kap™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Weight:
- 0.25 lb