1.5 gpm 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
895 Series 1.5 gpm 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" fixed centers
- 6" rigid/swing gooseneck spout with atmospheric vacuum breaker
- Handles include color-coded index
- Complies with the requirements of the Buy American Act of 1933
- Quaturn™ compression operating cartridge left-hand
- Quaturn™ compression operating cartridge right-hand
- Vandal proof 2-3/8 in lever handle
- 3/4" hose thread male outlet with adapter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- 895 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No