2-Hole Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome
2-Hole Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No