3/8 in. Brass MNPT x Threaded Lever Handle Gas Ball Valve
This product has been replaced by
Manufacturer Part #LGB1-11A
900 Series 3/8 in. Brass MNPT x Threaded Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated Brass ball valve with Teflon seats for Air, Gas or Vac services
- Nozzle with 10 serrations for laboratory hose
- Single ball valve for wall or turret mount
- Polished chrome.
- Includes air, gas and vacuum buttons
- Laboratory nozzle with 10 serrations for laboratory hose (E7TJKCP).
- May be used with most laboratory gases
- 2-1/2" lever handle with indexed color coded in button
- Package Dimensions 3.87 × 2.93 × 3.5 in.
- Weight 0.5 lb.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A21.15, ANSI A117.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Gas
- Spout Reach:
- 4-1/2 in
- Temperature Range:
- 40 to 140°F
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.5 lb