3/8 in. Thermostatic Mixing Valve
Ecast® 3/8 in. Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.3, CSA B125.70
- Collection:
- Ecast®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.6 gpm
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/8 in
- Material:
- ECAST® Brass
- NSF:
- NSF 61 Section 9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No