Ecast® in Polished Chrome Hot and Cold Water Dispenser

Part #C50TE35ABCP  |  Item #4146018  |  Manufacturer Part #50-TE35ABCP

$265.21 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hot and Cold Water Mixing Sink Faucet
  • GN2AAB - 5 1/4" c-c rigid/swing gooseneck spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Ecast®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 9-1/4 in

Spout Reach: 5-1/4 in

Spout Type: [High Arc, Swivel]

Trim Only: No

WaterSense Labeled: No