Ecast® in Polished Chrome Hot and Cold Water Dispenser

Part #C895317GN2AE72ABCP  |  Item #7113993  |  Manufacturer Part #895-317GN2AE72ABCP

$256.67 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 5-1/4" c-c rigid/swing gooseneck spout
  • 0.5 GPM (1.9 L/min) Pressure compensating non-aerating laminar spray outlet
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Compression 1/4-turn operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61 Section 9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Compression, Quarter Turn, Rebuildable]

Center Size: 4 in

Collection: Ecast®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EcoLogo Certified: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Wristblade

Height: 11-1/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Height: 7 in

Spout Reach: 5-3/8 in

Spout Type: [High Arc, Swivel]

Temperature Range: 40 to 140°F

Trim Only: Yes

Type: C895317GN2AE72ABCP

WaterSense Labeled: Yes

Weight: 4.5