HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #C116858AB1  |  Item #4459372  |  Manufacturer Part #116.858.AB.1

$701.19 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Battery Size: CR-P2

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Sensor, Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 5-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Electric

Spout Height: 4-1/2 in

Spout Reach: 4-3/4 in

Trim Only: No

Valve Type: Lavatory Faucet Valve

Volts: 6V

WaterSense Labeled: No