Two Handle Lever Wall Mount Service Faucet in Polished Chrome
540 Series Two Handle Lever Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 5-3/4 in rigid atmospheric vacuum breaker spout with pail hook
- 3/4 in male hose thread
- Wall-mounted manual sink faucet with adjustable center
- 8 in body, adjustable arms 7-1/4 in - 8-3/4 in center
- 3/8 in offset inlet supply arm
- 2-5/16 in diameter slip flanges
- Ceramic 1/4-turn operating cartridge with integrated check valve
- 2-3/8 in metal lever handles with secured red and blue service buttons
- 1/2 in NPT female thread inlets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- 540 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EcoLogo Certified:
- No
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Low:
- 20
- Scald Guard:
- No
- Spout Reach:
- 5-3/4 in
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140 Deg F
- Vandal Resistant:
- Yes