2-3/8 in. Metal Handle in Chrome Plated
2-3/8 in. Metal Handle in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single
- Lever
- Hot water index
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle