1 gpf Manual Flush Valve
1 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long bonnet non-sag oscillating handle
- NAIAD™ adjustable self closing cartridge
- Straight valve
- Ada Compliant
- 3/4" O.D. x 7" tailpiece
- 1/2" NPT female inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering, Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Cold Only
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Height:
- 8-3/4 in
- Length:
- 6-7/8 in
- Material:
- Brass
- Spud Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in